Abbotsford
jun14bwh

ACUITY 4-inch PAR20 Line Voltage Downlight Trim Series Black Baffle, White Trim

Price $16.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:241Y4E

Description

Juno 4-inch line voltage recessed baffle trim is ideal for applications where general or task lighting is needed. Perfect for the kitchen, reading areas, recreational areas, hallways, closets, bathroom vanities and more.

Specifications

Brand Name Juno Item Name 4 in Downlight Baffle Trim
Type Round, Line Voltage Lamp Type K19/PAR20/R20
Series 14 Lamp Wattage 18/26/50 W
Diameter 5 in OD Color White, Black Baffle
For Use With IC1, IC1W, IC1, TC1RCW, IC1P, TC1, TC1S, TC1S, TC1R, ICPL4, PL4, IC1LED, IC1RLED Recessed Light Housings Application For Wet and Indoor Locations
UPC 661209700087

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok