Abbotsford
jun17whzabz

ACUITY 4 inch Line Voltage Reflector Trim Series Wheat Haze Cone, Classic Aged Bronze Trim

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:241Y5G

Description

4" Downlight Cone Trim, Wheat Haze, Classic Aged Bronze Trim Ring

Specifications

Brand Name Juno Item Name 4 in Downlight Cone Trim
Type Line Voltage, Insulated, Round Voltage Rating 120 V
Ceiling Opening 3-1/2 in Lamp Type PAR/R20 Incandescent
Housing Material Aluminum Reflector Series 17
Lamp Wattage 50/60/26/13 W Number of Lamps 1
Mounting Type Ceiling Diameter 5 in
Height 3-3/8 in Color Wheat Haze Cone, Classic Aged Bronze Trim Ring
For Use With IC1, IC1W, IC1S, IC1P, TC1, TC1R, IC1P, ICPL426 Series, ICPL418 Series, IC1LEDG3/IC1RLEDG3 Series, APT1 Housings Standards Energy Star Certified
Application For Recessed Commercial, Recessed Residential, Damp Location UPC 661209079213

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok