Abbotsford
jun17wwh

ACUITY 4 inch Line Voltage Reflector Trim Series Gloss White Cone, White Trim

Price $37.33 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:241Y5F

Description

Juno 4-inch line voltage recessed cone trim is ideal for applications where general or task lighting is needed. Perfect for the kitchen, reading areas, recreational areas, hallways, closets, bathroom vanities and more

Specifications

Brand Name Juno Item Name 4 in Reflector Cone Trim
Type Round Lamp Type PAR20 or R20, A19, Incandescent
Lamp Wattage 13/18/26 W Fluorescent, 60/50 W Incandescent Number of Lamps 1
Mounting Type Ceiling Diameter 5 in
Height 3-3/8 in Color Gloss White
For Use With IC1, IC1W, IC1S, IC1P, TC1, TC1R, IC1P, ICPL426 Series, ICPL418 Series, IC1LEDG3/IC1RLEDG3 Series, APT1 Housings Standards Energy Star Certified
Application For Recessed Commercial, Recessed Residential, Damp Location UPC 661209950338

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok