Abbotsford
jun17bwh

ACUITY 4 inch Line Voltage Trim Series Black Alzak Cone, White Trim

Price $41.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:241Y4U

Description

Reflector downlight cone trim offers a wide variety of finishes for the reflector and trim ring. It has black AlzakĀ® cone and white trim ring finish.

Specifications

Brand Name Juno Item Name 4 in Downlight Cone Reflector Trim
Type Round, Line Voltage Voltage Rating 120 V
Ceiling Opening 3-3/8 in Lamp Type PAR20/R20
Series 17 Lamp Wattage 50/26/18 W
Diameter 5 in Color Black Cone, White Trim Ring
For Use With IC1/lC1 W/IC1 S/IC1P/TC1/TC1 S/TC1R/IC1P/APT1/ICPL4/PL4/IC1LED/IC1RLED Housings Standards UL Listed, Energy Star Certified
Application For Recessed Commercial, Recessed Residential, Damp Location UPC 661209024077

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok