Abbotsford
jun204hzwh

ACUITY 5 inch 4-3/8 inch Aperture 6 1/4 inch Outer Diameter Trim Series Haze Downlight Cone, White Trim

Price $52.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:243RLV

Description

The 5-inch downlight cone trim includes a trim ring in white, satin chrome, or classic aged bronze and a wide array of reflector finishes.

Specifications

Brand Name Acuity Brands Item Name 5 in Deep Cone Reflector Trim
Lamp Type PAR30 Mounting Type Recessed
Color White, Haze Alzak Reflector UPC 661209247599

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok