Abbotsford
jun445wh

ACUITY 4 inch JUNO Adjustable Slot Trim with GU10 Base, White

Price $77.03 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:243V1X

Description

The 4-inch adjustable slot trim with GU10 base features a white trim ring.

Specifications

Brand Name Juno Item Name 4 in Adjustable Slotted Trim
Type Round, Line Voltage Lamp Type MR16
Series 445 Lamp Wattage 50 W
Diameter 5 in OD Color White
For Use With IC44N, IC44NW, IC44NS, TC44, TC44V, TC44S, TC44R, TC47, TC47V, APT44 Recessed Light Housings Application For Indoor Locations
UPC 661209002372

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok