Abbotsford
jun446wh

ACUITY 4 inch JUNO Adjustable Scoop Trim GU10 Base, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:243V2G

Description

4" Wall Wash Adjustable Scoop Trim, White

Specifications

Brand Name Juno Item Name 4 in Trim
Type Line Voltage, 40°, Adjustable Scoop, Round Lamp Type GU10 Base MR16
Color White For Use With IC1P/TC1/TC1S/TC1R/APT1 Series Housings
Application For Recessed Residential, Damp Location UPC 661209002389

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok