Abbotsford
jun447hzwh

ACUITY 4 inch JUNO Adjustable Cone Haze MR16, White Trim

Price $63.59 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:243V2L

Description

The 4-inch adjustable cone downlight trim is available with a haze cone and white trim ring.

Specifications

Brand Name Juno Item Name 4 in Adjustable Downlight Cone Reflector Trim
Type Round, Low Voltage Lamp Type MR16
Series 447 Lamp Wattage 50/75 W
Diameter 5 in OD Color White, Haze Reflector
For Use With IC44N, IC44NW, IC44NS, TC44, TC44V, TC44S, TC44R, TC47, TC47V, APT44 Recessed Light Housings Application For Indoor Locations
UPC 661209049728

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok