Abbotsford
jun447sqbwh

ACUITY 4 inch 447SQ Square Downlight Trim Low Voltage Black, White Trim

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:243V2N

Description

4" Square Downlight/Adjustable Square Trim, Black, White Trim Ring

Specifications

Brand Name Juno Item Name 4 in Adjustable Downlight Trim
Type Low Voltage, Square Lamp Type MR16
Lamp Wattage 50 W Width 5 in
Depth 5 in Color Black Trim, White Trim Ring
For Use With IC44N/IC44N W/IC44N S/TC44/TC44 V/TC44 S/TC44R Series Housing UPC 661209422316

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok