Abbotsford
jun441wwh

ACUITY 4 inch JUNO Adjustable Frosted Lens with Clear Center Trim, MR16, WET, White

Inventory
Unavailable for order at Abbotsford
Manufacturer:ACUITY
Manufacturer #:243V1F

Description

The 4-inch adjustable frosted lens features a clear center trim and white perimeter. The trim ring is available in classic white

Specifications

Brand Name Juno Item Name 4 in Adjustable Trim
Type Round, Low Voltage Lamp Type MR16
Series 441 Lamp Wattage 50 W
Diameter 5 in OD Color White, Frosted Lens
For Use With IC44N, IC44NW, IC44NS, TC44, TC44V, TC44S, TC44R Recessed Light Housings Standards CSA Certified
Application For Wet and Indoor Locations UPC 661209020994

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok