Abbotsford
junv4010wh

ACUITY 245GL3 4-inch PAR20 Trim Gimbal, White

Price $8.73 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:245GL3

Description

Gimbal ring with white finish.

Specifications

Brand Name Juno Sub Brand Vulite
Item Name 4 in Gimbal Trim Type Round, Line Voltage
Lamp Type PAR20 Series V4010
Lamp Wattage 50 W Diameter 5 in OD
Color White For Use With V4ICW, V4TCW, V4TCRW, IC1P, TC1, TC1R Recessed Housings
Application For Indoor Locations UPC 661209210753

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok