Abbotsford
junv4034wwh

ACUITY 4 inch PAR/R 20 Juno Lighting Adjustable Line Voltage 4 Inch Baffle Trim, White

Price $3.66 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:245GLA

Description

Round fully enclosed downlight baffle trim with white finish. Compatible with IC1, TC1 and TC1R Housings. Baffle trims are the perfect option to reduce glare and minimize ceiling brightness.

Specifications

Brand Name Juno Sub Brand Vulite
Item Name 4 in Baffle Trim Type Round, Line Voltage
Lamp Type PAR20/R20 Series V4034
Lamp Wattage 30/50 W Diameter 5 in OD
Color White, White Baffle For Use With V4ICW, V4TCW, V4TCRW, IC1P, TC1, TC1R, IC1 Recessed Housings
Application For Wet and Indoor Locations UPC 661209210739

Packages

1 - UNIT - 1 24 - UNIT - 24
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok