Abbotsford
junv4034bwh

ACUITY 4-inch PAR20 Vulite Round Black Baffle White Trim Ring

Price $3.86 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:245GL9

Description

4" Line Voltage Black Baffle

Specifications

Brand Name Juno Sub Brand Vulite
Item Name 4 in Baffle Trim Type Round, Line Voltage
Lamp Type PAR20/R20 Series V4034
Lamp Wattage 30/50 W Diameter 5 in OD
Color White, Black Baffle For Use With V4ICW, V4TCW, V4TCRW, IC1P, TC1, TC1R, IC1 Recessed Housings
Application For Wet and Indoor Locations UPC 661209210746

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok