Abbotsford
junv4040bn

ACUITY 4 inch V4040 VuLite Gimbal Ring, Brushed Nickel

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:245GLC

Description

4" Low Voltage Brushed Nickel Gimbal Ring. VuLite is an economic alternative for recessed lighting for use in residential and light commercial applications. The line includes a range of popular trim selections including baffles, cones, adjustables and lensed, providing choices to meet the needs of various lighting applications.

Specifications

Brand Name Juno Sub Brand Vulite
Item Name 4 in Gimbal Ring Trim Type Round
Voltage Rating 120 V Lamp Type MR16, PAR16, ES16
Series V4040 Lamp Wattage 50 W
Mounting Type Recessed Diameter 4 in
Color Brushed Nickel Trim Ring For Use With TC1RC 4 in TC Remodel Housing
Standards UL Listed

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok