Abbotsford
junv4044bwh

ACUITY 4 inch V4044 VuLite Round Baffle with Regressed Gimbal Ring Trim, Black/White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:245GLH

Description

4" Low Voltage Black Baffle with Regressed Gimbal Ring.

Specifications

Brand Name Acuity Brands Item Name 4 in Baffle Trim with Regressed Gimbal Ring
Type Round, Low Voltage Ceiling Opening 3-1/2 in
Lamp Type LED Diameter 5 in
Color Black Baffle, White Trim Application For Damp Location, Wet Location

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok