Abbotsford
junv4047cwh

ACUITY 4 inch VuLite Cone with Regressed Gimbal Ring, Clear

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:245GLK

Description

Cone with regressed gimbal ring. It has clear trim ring finish.

Specifications

Brand Name Juno Sub Brand Vulite
Item Name 4 in Cone Gimbal Trim Type Regressed, Round, Low Voltage
Lamp Type MR16 Series V4047
Lamp Wattage 50 W Diameter 5 in OD
Color White, Clear Gimbal For Use With V4ICLVW, V4TCLVW, V4TCRLVW, IC44N, TC44, TC44V, TC44R, TC47, TC47V Recessed Housings
Application For Indoor Locations UPC 661209210784

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok