Abbotsford
lcl0020

PHILIPS LIGHTING 3-3/4 inch Aperture Lytecaster Basic Baffle Complete Unit, Black

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:912400460150

Description

"FRAME BLK BAFFLE PAR20"

Specifications

Brand Name Lightolier Sub Brand Lytecaster
Item Name Recessed Downlight Fixture Type Non-IC
Lamp Type PAR20 Housing Material Aluminum
Lamp Wattage 50 W Includes Frame-In-Kit and Reflector Trim
Standards CSA Certified Application For Damp Location
UPC 662057605890

Packages

1 - UNIT - 1 6 - UNIT - 6 50 - SS - 50 176 - SKID - 176
This website uses cookies to ensure you get the best experience on our website. Read more
Ok