Abbotsford
lcl0020wh

PHILIPS LIGHTING 3-3/4 inch Aperture Lytecaster Basic Baffle Complete Unit, Black

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:0020WH

Description

High temperature phenolic horizontal baffle available in black to reduce glare or white for a uniform look. Aluminium reflector finished in white operates effectively with PAR and A and BR lamps.

Specifications

Brand Name Lightolier Sub Brand Lightolier
Item Name 3-3/4 in Horizontal Baffle Type Indoor, Direct Light Outlet, Symmetric, Non-IC
Voltage Rating 120 - 277 V Lamp Type PAR20/R20
Housing Material Aluminum Lamp Wattage 50 W
Diameter 95.25 mm Color White
Application For Indoor Commercial UPC 662057605951

Packages

1 - UNIT - 1 75 - SS - 75 176 - UNIT - 176
This website uses cookies to ensure you get the best experience on our website. Read more
Ok