Abbotsford
lcl1101t26u

PHILIPS LIGHTING 26W 120/277V 6-3/4 inch Aperture Lytecaster 2 Lamps Low Profile CFL Frame-in Kit

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:1101T26U

Description

6-3/4 inch aperture new construction low profile 2-lamp frame-in kit.

Specifications

Brand Name Philips Lighting Item Name Frame-In Kit with Multiwatt Electronic Ballast
Type Direct/Indirect Light Outlet Voltage Rating 120 - 277 VAC
Lamp Wattage 26 W Number of Lamps 2
Height 98 mm Width 229 mm
Color Gray

Packages

1 - UNIT - 1 132 - SKID - 132
This website uses cookies to ensure you get the best experience on our website. Read more
Ok