Abbotsford
lcl305bkx

PHILIPS LIGHTING 3-3/4 inch Lytepoints Adjustable Baffle Reflector Trim, Matte Black / White Flange

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:912400462099

Description

LytePoints low-voltage and line-voltage luminaries represent the ultimate in small aperture downlighting. They are designed to deliver superior erformance, maximum versatility and fast, easy installation. A diverse selection of trims and finishes combined with universal frame-in kits, with magnetic or electronic transformers, offer the perfect lighting solution for virtually every application. From fully adjustable accent lights to wet location and decorative luminaries, LytePoints provides the tools to help you realize the full potential of your design.

Specifications

Brand Name Lightolier Sub Brand LytePoints
Item Name 4 in Adjustable Stepped Baffle Trim Type Round, Low Voltage
Lamp Type MR16 Lamp Wattage 50 W
Diameter 2-5/8 in ID x 4-1/2 in OD Color White, Black Baffle
For Use With Recessed Downlight Standards UL Listed, CSA Certified
Application For Damp Locations UPC 624563083302

Packages

1 - UNIT - 1 6 - UNIT = 6 120 - SS - 120 594 - SKID - 594
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok