Abbotsford
lcl308wwx

PHILIPS LIGHTING 3-3/4 inch Lytecaster Adjustable Pinhole Reflector Trim, Matte White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:308WWX

Description

Tiny aperture accent light. Easy relamping and aiming permits up to 30° vertical and 360° horizontal adjustments.

Specifications

Brand Name Lightolier Sub Brand Lightolier
Item Name 4-1/2 in Baffle Reflector Trim Type Symmetric, Direct
Lamp Type MR16 Lamp Wattage 50 W
Height 6 in Width 11.000 in
Color White Standards UL Listed, CSA Certified
Application REFLECTOR TRIM UPC 784197435363

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok