Abbotsford
lcl309whx

PHILIPS LIGHTING 3-3/4 inch Lytepoints Adjustable Slot Reflector Trim, White Paint

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:309WHX

Description

Small aperture accent light. Lampholder rotates 360° horizontally and 40° vertically. Inner black shield reduces glares. Faceplates snap in and out for very easy relamping.

Specifications

Brand Name Lightolier Sub Brand Lightolier
Item Name 3-3/4 in Reflector Trim Type Indoor, Adjustable Slot Aperture
Voltage Rating 120 V Lamp Type MR16
Housing Material Steel Lamp Wattage 50 W
Color White Application For Indoor Commercial
UPC 784197435615

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok