Abbotsford
lcl313bkx

SIGNIFY 313BKX 3-3/4 inch Lytepoints MR16 Adjustable Gimbal, Black

Inventory
Unavailable for order at Abbotsford
Manufacturer:SIGNIFY
Manufacturer #:313BKX

Description

Lamp sits ¿ush with the ceiling. Adjustable up to 30° for accent lighting to a vertical surface and 360° horizontally. The industry leader, offering the easiest and fastest installation with rear lamping and patented spring clips. For mounting plates for use with remodelers. Accommodates all ceiling types from 1/8 to 1-1/8 thick.

Specifications

Brand Name Lightolier Sub Brand Lightolier
Item Name 3-3/4 in Reflector Trim Type Direct Light Outlet, Round
Voltage Rating 120 V Ceiling Opening 3-3/4 in
Lamp Type MR16 Housing Material Steel
Lamp Wattage 50 W Number of Lamps 1
Height 114 mm Color Black
Application For Indoor Commercial - Recessed Downlights UPC 784197435660

Packages

1 - UNIT - 1 6 - UNIT = 6 720 - SKID - 720
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok