Abbotsford
lcl313stx

PHILIPS LIGHTING 3-3/4 inch Lytepoints Gimbal Reflector Trim, Stainless Steel

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:313STX

Description

Lamp sits flush with the ceiling. Adjustable up to 30° for accent lighting to a vertical surface and 360° horizontally. The industry leader, offering the easiest and fastest installation with rear lamping spring clips.

Specifications

Brand Name Philips Lighting Sub Brand Lightolier
Item Name 3 in Reflector Trim Type Adjustable, Round
Ceiling Opening 3-3/4 in Lamp Type HALLV
Housing Material Steel Number of Lamps 1
Height 5.500 in Width 10.600 in
Color Stainless Steel Application Indoor Commercial - Recessed Downlights
UPC 784197435707

Packages

1 - UNIT - 1 6 - UNIT = 6 100 - SS - 100 720 - SKID - 720
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok