Abbotsford
lcl313whx

PHILIPS LIGHTING 3-3/4 inch Lytecaster Low Voltage MR16 Gimbal Reflector Trim, White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:313WHX

Description

Lamp sits flush with the ceiling. Adjustable up to 30° for accent lighting to a vertical surface and 360° horizontally. The industry leader, offering the easiest and fastest installation with rear lamping spring clips.

Specifications

Brand Name Lightolier Sub Brand Lightolier
Item Name 4 in Adjustable Reflector Trim Mounting Recessed
Type Round Application For Indoor Residential/Commercial Recessed Downlights
UPC 784197435714

Packages

1 - UNIT - 1 6 - UNIT = 6 600 - SKID - 600 720 - SS - 720 (+ SKID QTY)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok