PHILIPS LIGHTING 3-3/4 inch Lytepoints Gimbal ES/ESD16 Reflector Trim, Black
Description
Pivoting Gimbal ring houses ES/ESD16 lamps close to the opening. Features front relamping.
Specifications
Brand Name | Lightolier | Item Name | Gimbal Trim |
Type | Adjustable Elbow, Round | Size | 3-3/4 in |
Color/Finish | Black | For Use With | 4 in Down Light |
Standards | UL Listed | Application | For Damp Locations |
UPC | 784197435936 |
Packages
1 - UNIT - 1 |