Abbotsford
lcl348whx

PHILIPS LIGHTING 3-3/4 inch Lytepoints MR16 Open Square Adjustable White

Inventory
Unavailable for order at Abbotsford
Manufacturer:SIGNIFY
Manufacturer #:348WHX

Description

The lamp is slightly off-centre which enables a 0-35° vertical adjustability or it can be locked in a downlight position with the lamp centered (locking device included). It also provides a 358° horizontal rotation capability which is adjustable from below with a screwdriver. The aperture is only 1-7/8 x 1-7/8 (48mm x 48mm) and the faceplate is made of die-cast aluminum 1/8 (3.2mm) thick. For mounting plates for use with remodelers. Accommodates all ceiling types from 1/8 to 1-1/8 thick.

Specifications

Brand Name Philips Lighting Sub Brand Lightolier
Item Name 4-1/2 in Adjustable Baffle Trim Type Direct Light Outlet, Symmetric, Open
Lamp Type MR16 Housing Material Die-Cast Aluminum
Mounting Type Recessed Height 111.125 mm
Width 114.3 mm Depth 114.3 mm
Color White Application Downlighting
UPC 662057036908

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok