Abbotsford
lcl374chx

PHILIPS LIGHTING 3-3/4 inch LytePoints Basic Cone Reflector Trim, Chrome / White Flange

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:374CHX

Description

Reflector trim for use with 3-3/4 inch Lytecaster recessed downlighting basic adjustable cone.

Specifications

Brand Name Philips Lighting Sub Brand Lightolier
Item Name 3 in Reflector Trim Type Adjustable
Ceiling Opening 3-3/4 in Lamp Type HALLV
Housing Material Aluminum Number of Lamps 1
Height 6 in Width 10.750 in
Color Gloss, Chrome White Application Indoor Commercial - Recessed Downlights
UPC 784197436070

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok