Abbotsford
lcl375whx

PHILIPS LIGHTING 3-3/4 inch LytePoints Basic Baffle Reflector Trim, White Baffle/Flange

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:375WHX

Description

Lytepoints 3-3/4 inch MR16 adjustable basic baffle white.

Specifications

Brand Name Lightolier Sub Brand Lightolier
Item Name 3-3/4 in Basic Adjustable Reflector Trim Type Direct, Round
Lamp Type Halogen Housing Material Aluminum
Lamp Wattage 50 W Number of Lamps 1
Mounting Type Recessed Height 5.500 in
Width 10.600 in Color White
Application Indoor, Commercial - Recessed Downlights UPC 784197436094

Packages

1 - UNIT - 1 2 - UNIT - 2
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok