Abbotsford
lcl378bkx

PHILIPS LIGHTING 3-3/4 inch Lytecaster Elbow Reflector Trim, Black

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:378BKX

Description

Versatile accent light utilizing miniature low voltage MR16 lamps. Elbow adjusts up to 70° vertically and 360° horizontally for focal lighting. Retracts to provide fully recessed downlight. Certi¿ed for wall mounting applications with 303 MRE using a 37W MR16 IR lamp.

Specifications

Brand Name Lightolier Item Name Downlight Trim
Mounting Recessed Type Adjustable Elbow, Round
Size 3-3/4 in Color/Finish Black
For Use With 4-1/2 in Down Light Standards UL Listed
Application For Damp Locations UPC 784197436308

Packages

1 - UNIT - 1 6 - UNIT = 6 600 - SKID - 600
This website uses cookies to ensure you get the best experience on our website. Read more
Ok