Abbotsford
lcl378whx

PHILIPS LIGHTING 3-3/4 inch Lytepoints Elbow Reflector Trim, White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:378WHX

Description

Lytepoints 3-3/4 inch MR16 adjustable elbow white.

Specifications

Brand Name Lightolier Sub Brand Lightolier
Item Name 3-3/4 in Adjustable Elbow Trim Type Direct Light Outlet, Round
Lamp Type HALLV Housing Material Aluminum
Lamp Wattage 50 W Number of Lamps 1
Mounting Type Recessed Height 7.300 in
Width 6.000 in Color White
Application For Indoor Commercial - Recessed Downlights UPC 784197436339

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok