Abbotsford
lcl516whx

PHILIPS LIGHTING 4 inch Lytecaster Trim Pot PAR20 Wet Contour Shower, White

Price $33.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:516WHX

Description

Simple contoured architectural flange for unique new appearance. Specially designed for task areas and wet locations such as showers. Gasket included certified for wet locations with or without gasket.

Specifications

Brand Name Philips Lighting Sub Brand Lightolier
Item Name 4 in Reflector Trim Type Indoor
Voltage Rating 120 V Ceiling Opening 4-1/4 in
Lamp Type PAR20 Housing Material Steel
Color White Application Indoor Commercial
UPC 624563088550

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok