Abbotsford
lcl513bkx

PHILIPS LIGHTING 4 inch Lytecaster Trim Pot PAR20 Adjustable Residence, Black

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:513BKX

Description

Lamp sits flush with the ceiling. Adjustable up to 30° for accent lighting to a vertical surface and 360° horizontally. The industry leader, offering the easiest and fastest installation with rear lamping spring clips.

Specifications

Brand Name Philips Lighting Sub Brand Lightolier
Item Name 4 in Reflector Trim Type Adjustable, Symmetric
Voltage Rating 120 V Ceiling Opening 4-1/4 in
Lamp Type PAR20 Housing Material Steel
Diameter 127 mm Height 140 mm
Depth 140 mm Color Black
Application Indoor Commercial UPC 624563088512

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok