Abbotsford
lcl574stx

PHILIPS LIGHTING 4 1/4 inch Lytecaster Adjustable Premium Cone, Brushed Steel

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:574STX

Description

Adjustable cone PAR-20 4-1/4 inch stainless.

Specifications

Brand Name Lightolier Sub Brand Lightolier
Item Name 4-1/4 in Adjustable Cone Trim Type Direct Light Outlet
Voltage Rating 120 V Ceiling Opening 4-1/4 in
Lamp Type PAR20 Housing Material Steel
Lamp Wattage 50 W Height 7 in
Width 5 in Color Brushed Steel
Application For Indoor Commercial - Recessed Downlights UPC 624563088437

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok