Abbotsford
lcl575bkx

PHILIPS LIGHTING 4 inch Lytecaster Phenolic Step Baffle Reflector Trim, Black

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:575BKX

Description

Designing with light means creating the right atmosphere for the decor.

Specifications

Brand Name Lightolier Sub Brand Lightolier
Item Name 4-1/4 in Phenolic Step Baffle Trim Type Symmetric, Direct
Voltage Rating 120 V Lamp Type PAR20
Housing Material Steel Lamp Wattage 50 W
Color Black Application Indoor Commercial
UPC 624563088444

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok