Abbotsford
lcl575whx

PHILIPS LIGHTING 4-1/4 inch Lytecaster Basic Baffle PAR20 Trim Pot, White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:575WHX

Description

Designing with light means creating the right atmosphere for the decor.

Specifications

Brand Name Lightolier Sub Brand Lightolier
Item Name 4-1/4 in Adjustable Step Baffle Trim Type Direct Light Outlet, Symmetric
Voltage Rating 120 V Ceiling Opening 4-1/4 in
Lamp Type PAR20 Housing Material Steel
Lamp Wattage 50 W Color White
Application For Indoor Commercial - Recessed Downlights UPC 624563088451

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok