Abbotsford
lithv4th4004wh

LITELINE 4 inch PAR20 Tilting Eyeball with White Trim Ring

Price $23.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LITELINE
Manufacturer #:HV4-TH4004-WH

Description

4'' Tilting white eyeball trim, with 50W, 120V, R20, PAR20 lamps. Precision spun .040” steel to reduce aperture glare. Designed to use with all Liteline 4” Recessed Housings and is adjustable to 30-degrees maximum.

Specifications

Brand Name Liteline Item Name 4 in Eyeball Trim
Type Adjustable, Line Voltage, 30° Tilted Lamp Type R20/PAR20
Housing Material 0.04 in Steel Lamp Wattage 50 W
Diameter 5 in Depth 70 mm
Color White For Use With 4 in Recessed Housings
Standards cULus Listed UPC 771250806109

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok