Abbotsford
lithv4th4001bk

LITELINE 4 inch 120V Black Stepped Baffle Trim, White

Price $13.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LITELINE
Manufacturer #:HV4-TH4001-BK

Description

4¿ Black Stepped Baffle Trim 120V with white trim ring. Steel with deep grooves to reduce aperture glare. Non-reflective matte white painted finishes.

Specifications

Brand Name Liteline Item Name 4 in Stepped Baffle Trim
Type Line Voltage, Round Lamp Type R20/PAR20/PL13
Housing Material 0.04 in Steel Lamp Wattage 50 W
Diameter 5 in Depth 51 mm
Color Matte Black For Use With 4 in and S-Style 4 in Recessed Housings
Standards cULus Listed UPC 771250806031

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok