Abbotsford
lithv4th4002ch

LITELINE 4 inch Smooth Baffle, Chrome with White Trim Ring

Price $23.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LITELINE
Manufacturer #:HV4-TH4002-CH

Description

4 Trim with smooth chrome baffle with white trim ring

Specifications

Brand Name Liteline Item Name 4 in Smooth Baffle Trim
Type Round Lamp Type PAR20/R20/PL13
Housing Material Precision Spun 0.04 in Steel and 0.05 in Plastic Lamp Wattage 50 W
Diameter 92 mm ID x 127 mm OD Height 51 mm
Color Chrome For Use With RF401A, RF402A or RF405A, S-Style Recessed Light Housings
Standards cULus Listed UPC 771250806079

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok