Abbotsford
lithv4th4018bn

LITELINE 4 inch 120V PAR20 Tilting Gimbal Trim, Brushed Nickel

Price $18.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LITELINE
Manufacturer #:HV4-TH4018-BN

Description

4'' Tilting brushed nickel gimbal trim, 120V is a powder-coated steel round gimbal trim with a super low profile. Simply designed to allow a clean look while still being functionally adjustable. The adjustable aiming capability (35° from vertical) provides versatility for a wide range of accent and task applications.

Specifications

Brand Name Liteline Item Name 4 in Tilting Gimbal Trim
Type Round, 35° Lamp Type PAR20
Housing Material Powder Coated Steel Lamp Wattage 50 W
Mounting Type Ceiling/Torsion Clips Diameter 91 mm ID x 127 mm OD
Height 44 mm Color Brushed Nickel
For Use With RF401, RF402C, RF402, RF405 Recessed Light Housings Application For Accent and Task Lighting Applications, Damp Locations
UPC 771250910721

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok