Abbotsford
litrf402c

LITELINE 4 inch 120V Line Voltage C-Style Remodel Housing

Inventory
Unavailable for order at Abbotsford
Manufacturer:LITELINE
Manufacturer #:RF402C

Description

4” aperture line voltage housing with screw down “C” style clips for use in remodeling applications to provide accent and task lighting with HV halogen lamp 75W E26 and 120V. The RF402C offers a wide choice of trim types including re¿ector, wall wash and retractable trims.

Specifications

Brand Name Liteline Item Name 4 in Housing
Type Non-IC Voltage Rating 120 V
Lamp Type Halogen Housing Material Steel
Lamp Wattage 75 W Number of Lamps 1
Diameter 105 mm Depth 297 mm
For Use With Pot Light UPC 771250919700

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok