Abbotsford
litrtm4018r3wh

LITELINE 4 inch 120V Liteline Line Voltage Trim with Tilting Gimbal, White

Price $14.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LITELINE
Manufacturer #:RTM4018R3-WH

Description

The RTM4018R3 is a round tilting gimbal trim with 3 clips. The adjustable aiming capability (35° tilt) provides versatility for a wide range of accent and task applications. Constructed of precision spun .040 steel. Available in seven colours: Antique brass, black, white, flat white, brushed brass, brushed nickel and stainless steel. Designed to be used with Liteline 4 Medium base (E26) recessed housings. Lamps: PAR20,(E26 Medium Base) 50W max., 120V.

Specifications

Brand Name Liteline Item Name 4 in Gimbal Trim
Type Non-Adjustable, Symmetric, 35° Voltage Rating 120 V
Lamp Type Halogen Housing Material Steel
Lamp Wattage 50 W Diameter 127 mm
Height 54 mm Depth 54 mm
Color White, Matte Includes (3) Clips
UPC 771250934673

Packages

1 - UNIT - 1 3 - UNIT - 3 6 - UNIT - 6
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok