Abbotsford
prmlvh4

HUBBELL 4 inch 75W MR16 120V Low Voltage Non-IC Housing

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:LVH4

Description

LiteFrame® housing for low voltage accent luminaries with 20 gauge painted steel housing and 20 gauge galvanized steel plaster flange. Ideal for applications that require low profile, uncluttered ceiling planes and dramatic illumination of featured items such as artwork and furnishings.

Specifications

Brand Name Prescolite Sub Brand LiteFrame™
Item Name 4 in Recessed Housing with Magnetic Ballast Type Low Voltage, Non-IC
Voltage Rating 120 V Lamp Type MR16
Housing Material 20 ga Painted Steel Lamp Wattage 75 W
Height 5-3/8 in Width 16-1/8 in
Color Black For Use With Accent Luminaries
UPC 785235101400

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok