Abbotsford
prmlvh4ic

HUBBELL LVH4IC 4 inch 20-50W MR16 120V LiteFrame IC Housing

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:LVH4IC

Description

LiteFrame® housing features 4 inch trim diameter. Universal housing accepts full selection of trims. Prewired J-box with snap-on cover and thermally protected.

Specifications

Brand Name Prescolite Sub Brand LiteFrame™
Item Name 4 in Recessed Housing with Magnetic Ballast Type Low Voltage, IC
Voltage Rating 120 V Ceiling Opening 4-3/8 in
Lamp Type MR16 Incandescent Housing Material 20 ga Painted Steel
Lamp Wattage 20 - 50 W Mounting Type Ceiling
Height 5-1/2 in Width 17-3/4 in
For Use With Accent Luminaries

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok