Abbotsford
ykl3o1azr12

ACUITY 4 inch 3O1 Series Open Shallow Narrow Flange Finishing Trim, Clear Specular

Price $14.04 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:230X5E

Description

The simplest and most economical choice for recessed downlighting, open reflectors are designed to provide a smooth finish for a uniform distribution of light. The open trims are offered in a variety of finishes with a narrow flange to minimize the appearance of the flange at the ceiling line. The 4" 3O1 Series Open Shallow Narrow Flange Finishing Trim for use with housings L3 and L3R.

Specifications

Brand Name Lithonia Lighting Item Name 4 in Open Shallow Full Reflector Trim
Type Round, Contractor Select, Wide Flange Lamp Type PAR20/R20 Incandescent
Housing Material Aluminum Series 3O1
Lamp Wattage 30/35/50 W Diameter 89 mm ID x 124 mm OD
Height 121 mm Color White, Clear Specular Reflector
For Use With L3 and L3R Housings Standards cULus Listed
Application For Residential Recessed Downlighting, Damp Locations UPC 888791838084

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok