Abbotsford
ykl4g2amr16r6

ACUITY 4 inch Lithonia Lighting Adjustable Gimbal MR16 Trim, Clear Diffuse

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:228TK4

Description

Adjustable gimbal trim 4 for MR16 lamps. This small adjustable gimbal is ideal for lower installaton-height applications such as soffits, casework and niches. Applications include hospitality, retail, residential and apartment interior spaces, such as kitches, dining rooms, bedrooms and lounge areas. For use with housings LV3, LV3R, and LIV3. This product is constructed of durable powder-coated steel finishing and offers directional accent lighting with a 35 degree vertical tilt and 180 degree horizontal rotation.

Specifications

Brand Name Lithonia Lighting Item Name 4 in Gimbal Trim
Type Adjustable, Narrow Flange Ceiling Opening 2 in
Lamp Type MR16, MR16 LED Housing Material Powder-Coated Steel
Series 4G2 Lamp Wattage 50/6 W
Diameter 5-1/8 in Height 2-1/4 in
Color Clear Diffuse For Use With LV3, LV3R, LIV3 Housing
Standards cETLus Listed Application Ideal for Hospitality, Retail, Residential and Apartment Interior Spaces, Such As Kitchens, Dinning Rooms, Bedrooms, and Lounge Areas

Packages

1 - UNIT - 1 6 - Unit - (6)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok