Abbotsford
ykl4g2mbpar20r6

ACUITY 4 inch Lithonia Lighting Adjustable Gimbal PAR20 Trim, Matte Black

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:233NMH
Documents Documents

Description

Adjustable gimbal trim 4 for PAR20 lamps. This small adjustable gimbal is ideal for lower installaton-height applications such as soffits, casework and niches. Applications include hospitality, retail, residential and apartment interior spaces, such as kitches, dining rooms, bedrooms and lounge areas. For use with housings L3 and L3R. This product is constructed of durable powder-coated steel finishing and offers directional accent lighting with a 35 degree vertical tilt and 180 degree horizontal rotation.

Specifications

Brand Name Lithonia Lighting Item Name 4 in Adjustable Gimbal Trim
Type Narrow Flange, 180° Rotation Lamp Type PAR20 Incandescent/LED
Housing Material Powder Coated Steel Series 4G2 PAR
Lamp Wattage LED: 8 W, Incandescent: 50 W Diameter 63 mm ID x 130.1 mm OD
Height 96 mm Color Matte Black
For Use With L3 and L3R Housings Standards cETLus Listed
Application For Damp Locations UPC 889804171235

Packages

1 - UNIT - 1 6 - Unit - (6)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok