Abbotsford
ykll3ledt24u

ACUITY 4 inch L3LED-T24 Series LED Housing IC/Non-IC New Construction (Unit)

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:220YTG

Description

Recessed housing rated IC or Non-IC. For new construction only. Approved for all ceiling and wiring types. Approved for direct burial in insulation.

Specifications

Brand Name Acuity Brands Item Name 4 in LED Housing
Type IC/Non-IC Voltage Rating 120 V
Ceiling Opening 4 in Lamp Type LED
Housing Material Aluminum Foam with Galvanized Steel Pan Mounting Type Recessed
Height 5-1/4 in Width 12-3/16 in
Depth 13-1/4 in Color Aluminum
Standards cULus Listed Application For New Constructions, Hotel, Kitchen, Living Area, Open Office, Residential, Wet Location

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok