Abbotsford
jun205wwh

ACUITY 5 inch Trim Series White Downlight Baffle, White Trim

Price $13.25 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:243RM5

Description

Juno 5-inch line voltage recessed enclosed baffle trim is ideal for applications where general or task lighting is needed. Perfect for the kitchen, reading areas, recreational areas, hallways, closets, bathroom vanities and more.

Specifications

Brand Name Juno Item Name 5 in Baffle Trim
Type Round Lamp Type PAR30
Series 205 Lamp Wattage 50/65/75 W
Diameter 6-1/4 in OD Color White, White Baffle
For Use With lC20, IC20W, IC20S, IC20R, TC20, TC20S, TC20R, IC20LED, IC20RLED, TC20LED Recessed Light Housings Application For Indoor Locations
UPC 661209950307

Packages

1 - UNIT - 1 6 - UNIT - 6 1080 - SKID - 1080
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok