Abbotsford
jun27cwh

ACUITY 6 inch Trim Series Clear Alzak Tapered Downlight Cone, White Trim

Price $56.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:243T27

Description

The 6-inch tapered cone trim includes a trim ring in white, satin chrome, or classic aged bronze and a reflector in a wide variety of finishes.

Specifications

Brand Name Juno Item Name 6 in Tapered Cone Reflector Trim
Type Round Lamp Type BR30/PAR30/PAR30L
Series 27 Lamp Wattage 50/65/75 W
Diameter 7-5/8 in OD Color White, Clear Alzak Reflector
For Use With IC2, TC2, TC2R, IC22, IC22W, IC22S, IC22R, IC22LED, IC22RLED, TC22LED, APT2 Recessed Light Housings Application For Indoor Locations
UPC 661209700469

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok